Select Country and Language Canada / English
PZNWE12 | PANDUIT

PANDUIT | PZNWE12 | Zone Cabling Wireless Enclosure, PoE, External dimensions: 13.56"H x 13.47"W x 6.56"D (344.4mm x 342.1mm x 166.6mm), Internal dimensions: 11.70"H x 11.70"W x 6.29"D (297.2mm x 297.2mm x 159.8mm)

  • Manufacturer # PZNWE12
  • Anixter #441741
Color: GREY
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: YES
Type: WIRELESS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items