Select Country and Language Canada / English
TE620P-BLRB | TE CONNECTIVITY

TE CONNECTIVITY | TE620P-BLRB | Category 6 UTP cable, 4-pair, plenum (CMP) rated, blue jacket, 1,000 ft. reel-in-box

  • Manufacturer # TE620P-BLRB
  • Anixter #CMP-00423TE-7RB-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

TE Connectivity's 620 Series Category 6 plenum cables feature the best in class AirES technology. This patented design saves as much as 32% of the available space in cable runs and is a key component of the TE structured cabling system. The smaller diameter also saves space in the communications closet, reduces the amount of cable management accessories required and lowers the risk associated with fire and smoke in the plenum space.
620 Series Category 6 UTP cables are available in standard colors including white, gray, blue and yellow. Category 6 Cables from TE feature lead-free jacketing. Packaging is on reels, reel-in-a-box, or a pull-box, with standard put-ups being 1000 ft splice-free lengths.

Applications

620 Series Category 6 cables exceed ANSI/TIA-568-C Category 6 and ISO/IEC 11801 ClassE performance requirements by significant margins on all parameters. The TE Category 6 System complies with all of the performance requirements for current and proposed applications such as Gigabit Ethernet (1000BASE-Tx), 10/100BASE-Tx, token ring, 155 Mbps ATM, 100 Mbps TP-PMD, ISDN, analog and digital video and analog and digital voice (VoIP).

Specifications
  • Mutual capacitance: 5.6 nF/100 m maximum
  • Conductor DC resistance: 28.6 Ohms/1000 ft (9.38 Ohms/100 m) maximum
  • Voltage: 300 VDC
  • Delay skew: 25 ns/100 m
  • Propagation delay: 454 ns/100 m @ 250 MHz
  • Nominal velocity of propagation: 75%
  • Operating temperature: -20C 60C (-4F - 140F)
  • Storage temperature: -20C - 80C (-4F - 176F)
  • Installation temperature: 5C - 50C (41F - 122F)
  • Bend radius: 4 x cable diameter
  • Packaging: 1000' reel-in-a-box - 31 lbs/kft
  • Materials: Conductors: 23 AWG, solid copper (0.0224" nominal); insulation: 0.039 nominal, FEP Jacket: 0.206 nominal, FR PVC
  • Compliances: UL Subject 444, (UL)-C(UL) Type CMP, ICEA S-90-661, ETL Verified TIA-568-C.2 Category 6 Horizontal Cable Requirements, ISO/IEC 11801 Category 6 Horizontal Cable Requirements, 2002/95/EC RoHS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items