Select Country and Language Canada / English
Change Country
ZIP-41-1-1/4 | ALPHA WIRE

ALPHA WIRE | ZIP-41-1-1/4 | 1 1/4" PVC ZIPPER TUBING BLK UL224 -20 T0 +105C

  • Manufacturer # ZIP-41-1-1/4
  • Anixter #AZIP-41-1-1/4
Class: NO CLASS SPECIFIED
Decimal: 1.25 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
Military Spec: MIL-I-631D
RoHS Compliant: YES
Size By Inch Fractions: 1 1/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: WALL TYPE NOT SINGLE
ZIPPER: NO
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items