LINEAR CORPORATION | 0-291312RU | PIP12VDCRU
Power Supply, Plug-In, Auto-Resetting Poly Fuse, 100 to 240 Volt AC at 50/60 Hertz Input, 12 Volt DC at 2 Ampere, 24 Watt, Output, 2.5" Width x 2.25" Depth x 3.5" Height

MFR PART #  0-291312RU  | PIP12VDCRU
PART #  CS165906
Minimum 1 EACH
In Stock

Features

  • Output Voltage Regulated at +/- 1 Percent from 0 to 100 Percent Load, Expands Options for Use in Low-Load and High-Load Applications
  • Poly-Fuse Automatically Resets after a Short Circuit, Prevents Unnecessary Service Calls
  • Ground Prong on AC Power Input and Ground Output Terminal, Provides Input Protection and Easy Panel Ground Connection
  • Robust Surge Protection, Prevents AC Line Spikes and Transients from Harming the Power Supply or the Connected Equipment
  • Red LED Power Indicator, Shows at a Glance that the Supply is Operating
  • Plugs Directly into AC Outlet, Knockout for Wall Outlet Retaining Screw, Easy and Quick to Install
  • Acts as Transformer and Power Supply in-One, No Cabinet to Mount
  • RoHS Compliant

Specifications:

Amps 1.1 TO 2.0
Battery Charging NO BATTERY CHARGING CIRCUIT
Input Voltage 120V AC
Output Voltage 12V DC
Product Type PLUG-IN POWER SUPPLY - NO ENCLOSURE
Sales Category POWER SUPPLY
UL Listing UL LISTED
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.