LAPP GROUP | 0027553
Halogen-Free Highly Flexible Cable, Stationary, 19 AWG (0.75mm2), 25 conductor, Gray PUR Jacket Unshielded, 0.610" Outer Diameter, 5 Bend radius

MFR PART #  0027553
PART #  BL0027553
Call for Availability

Description

Our highest performing continuous flex cable with minimum bend radius of 5 x OD, Specially designed for long travel distances up to 100m (horizontal), Oil resistant and cold flexible to -40oC, For indoor or outdoor use, UV resistant, Can be used in the most automated manufacturing systems. Excellent in cable track continuous flexing applications

Applications

Cable tracks, power chains, most automated manufacturing systems, gantry robots, pick and place units, conveyor systems, machine tools, continuous flexing applications

Features

  • Continuous flexing cable designed for long travel distances up to 100 m horizontal
  • Oil- and abrasion-resistant PUR jacket, Cold temperature resistant to -40 C

Specification Description

Conductor Type: Bare Copper
Insulation: TPE
Jacket: Gray PUR
Shield type: Unshielded
Temperature range: -50C to +80C
Nominal voltage: 300/500 Volt
Approvals: CE, RoHS
RoHS: Y

Specifications:

Conductor Count 25 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 0.75MM SQUARED
Conductor Type FINELY STRANDED
Earth/Ground Wires NO
Insulation Material TPE-THERMOPLASTIC ELASTOMER
Jacket Material PU-POLYURETHANE
Product Type ROBOTIC CABLE
RoHS Compliant YES
Screen/Shield UNSHIELDED
Voltage Range 500V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.