LAPP GROUP | 0034507
Flexible Signal & Control Cable, Stationary, 22 AWG (7/30) 0.34 mm2, 7 conductor, Gray PVC Jacket, Unshielded, Tinned Copper Braid0.268" Outer Diameter, 6 Bend radius

MFR PART #  0034507
PART #  BL0034507
Call for Availability

Description

Extended Temperature Rating of -40C to 80C, Excellent resistance to Acids, Caustics and Oils, Highly flexible for ease of installation (not recommended for flexing applications), RS-232, Data Buses, Process Control Instrumentation, Low Voltage Signalin g and Interconnect

Features

  • The UNITRONIC European series of communication and control cables have been designed for general purpose installation in industrial signal and bus applications that utilize the DIN-47100 color code
  • EMC resistant designs with foil and braid shielding construction is available in all conductor styles

Specification Description

Conductor Type: Bare Copper
Insulation: PVC
Jacket: Gray PVC
Shield type: Unshielded, Tinned Copper Braid
Temperature range: -30C to +80C
Nominal voltage: 250 Volt
Approvals: DNV
RoHS: N

Specifications:

Conductor Material BARE COPPER
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 80 DEGREES CENTIGRADE (176 F)
UNSPSC Code 26121539

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.