
AXIS COMMUNICATIONS | 01050-001 | M2026-LE MK II BLACK
M2026-LE MK II Fixed Bullet IP Camera, Outdoor-ready, Day/Night, Quad HD 1440p, Built-in IR illumination, WDR, Fixed lens, 130 HFOV, IP66/IK08, Black
Description
This part has been discontinued by the supplier. Use PN 10249318 as suggested replacement.
AXIS M2026-LE MK II is a small, bullet-style camera delivering high-quality images in Quad HD 1440p resolution. The camera has built-in IR illumination that enables surveillance up to 15 m / 50 ft even at nighttime. The outdoor-ready camera is resistant to rough weather and the integrated sunshield protects against sun and rain. With a 130 field of view, a single camera gives full surveillance at low cost, a nd Axis’ Corridor Format provides efficient monitoring of corridors and shopping aisles. Furthermore, the camera has Zipstream for significantly reduced bandwidth and storage requirements and WDR - Dynamic Capture. The spacious back box enables profess ional and secure cable management as well as easy installation.Day/night, compact and outdoor-ready bullet style HDTV camera, IP66- and IK08-rated. Built-in IR illumination and WDR. Fixed lens with 130 HFOV. Automatic IR cut filter. Multiple, individu ally configurable H.264 and Motion JPEG streams; max 4 MP / QuadHD resolution at 30 fps. Axis’ Zipstream technology for reduced bandwidth and storage needs. Memory card slot for optional local video storage. Video motion detection, active tampering ala rm and corridor format. Integrated bracket for easy mounting on wall and ceiling. Power over Ethernet. Operating conditions -30 C to 50 C (-22 F to 122 F). Midspan not included.
Must be a reseller to purchase this product.
Features
- Lightweight, bullet-style camera
- Budget friendly, outdoor-ready
- Built-in IR illumination
- HDTV 1080p / 4MP & Quad HD 1440p (WQHD)
- Axis’ Zipstream technology
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
PoE | YES |
Position Type | FIXED |
Environment | OUTDOOR |
Signal Process | IP |
Form Factor | BULLET |
Lens Type | FIXED |
Resolution | HDTV 1080P |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.