CORNING | 012EBZ-14101A20
SST-Drop FREEDM LSZH Riser Cable, 12 F, Single-mode (OS2)

MFR PART #  012EBZ-14101A20
PART #  373-COROS2-LTDROP-12
Minimum 1 Feet
Call for Availability

Description

Corning FREEDM LSZH flat-drop riser cables are flame-retardant, indoor/outdoor cables suitable for installation in aerial, duct and riser applications. FREEDM LSZH flat-drop riser cables provide the simple installation of standard FREEDM cable in an ea sy-access single-tube design. The small, lightweight tray-rated cables have been tested to meet mechanical and environmental conditions exceeding the requirements for traditional telecom cables. The cable jacket consists of a flame-retardant, non-halog enated, limited-smoke material that provides UV and chemical resistance. The all-dielectric design eliminates any bonding and grounding requirements. Compatible with industry-standard hardware and available in preconnectorized AnyLAN assemblies, FREEDM LSZH flat-drop riser cables are the perfect solution for indoor/outdoor drop applications. A drop cable access tool is also available, making installations faster, safer and easier.

Features

  • 900 um tight buffers (TB3)
  • Easy to strip up to 100 mm All-dielectric design
  • Eliminates bonding and grounding Works with industry-standard wedge clamps
  • Ease of use UV-resistant, flame-retardant low-smoke/zero-halogen (LSZH) jacket
  • Rugged, durable and sy to strip Tray-rated per UL 13; UL 444; UL 1277; UL 1666; CSA 22.2 No. 230 and No. 232
  • Tested to industrial ruggedness standards Available in preconnectorized assemblies
  • Cable option for AnyLAN

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 12
Fiber Type OS2 SINGLE-MODE
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected NO
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.