CORNING | 012EUL-T3601D2M
Mining and Petrochemical Loose Tube, Gel-Free Cable, 12 fiber, Single-mode (OS2), length markings in meters

MFR PART #  012EUL-T3601D2M
PART #  373-COROS2LTDLSZH-12
Available in 1 Meter increments
Minimum 60 Meter
In Stock

Description

Corning dielectric, tray-rated, mining and petrochemical fiber optic cables are designed for indoor and outdoor use in mining and petrochemical backbones (aerial and duct) and horizontal intrabuilding and tunnel backbones where limited-smoke and zero-h alogen requirements exist. The loose tube cable construction, pioneered by Corning, places fibers in buffer tubes and provides stable and highly reliable transmission parameters for a variety of voice, data, video and imaging applications. The SZ-stran ded, loose tube design isolates fibers from installation and environmental rigors and allows for easy mid-span access. The design also provides high-fiber density within a given cable diameter, allowing flexibility to suit many system designs. The cabl e’s innovative waterblocking technology eliminates the need for traditional flooding compound and allows more efficient and craft-friendly cable preparation. The specially formulated black jacket is UV-resistant and has a flame-retardant LSZH inner and outer layer. These extra-tough double jackets resist hazards found in mines and petrochemical complexes, making this cable ideal for any harsh environment requiring a more robust cable and suitable for direct buried applications. All-dielectric constr uction provides tensile strength and eliminates grounding concerns. With an extended storage and operating temperature range of -50to +75C (-58to +167F), the cable is listed OFN-LS and CSA FT4-ST 1 for up to 288 fibers and cable tray-rated per CSA C22.2 No. 230 and No. 232.

Applications

Aerial, Direct Buried, Duct, Tray Rated, General Purpose Horizontal

Features

  • Loose tube construction
  • Stable and highly reliable transmission parameters Waterblocking technology
  • Allows efficient and craft-friendly cable preparation Extra tough double jackets
  • Ideal for harsh environments Listed MSHA 30 CFR Pt 7-K
  • Mining Safety d Health Administration (MSHA) approved Common installations
  • Outdoor aerial and duct; indoor general purpose horizontal according to CSA C22.2

Specification Description

Cable Type: Loose Tube
Environment: Indoor/Outdoor
Fiber Category: Single-mode (OS2)
Flame Rating: LSZH (OFN-LS)
Product Type: Dielectric
Buffer Tube Color Coding: Blue
Buffer Tube Diameter (Metric): 2.5 mm
Buffer Tube Diameter (US): 0.1 in
Centrment: Dielectric
Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (cable): 12
Fibers per Tube: 12
Inner Jacket Material: Flame-retardant, non-corrosive / low-smoke, zero-halogen (FRNC / LSZHmaterial
Number of Active Tubes: 1
Number of Filling Elements: 5
Number of Ripcords: 4
Number of Tube Positions: 6
Outer Jacket Color: Black
Outer Jacket Material: Flame-retardant, non-corrosive / low-smoke, zero-halogen (FRNC / LSZH) material
Tapyer 2: Flame-retardant tape
Tape, Layer 3: Water-swellable
Tape, Layer 4: Water-swellable
Tape: Water-swellable
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
Compressive Loading (Metric): 2400 N/cm
Compressive Loa (US): 1370 lb/in
Impact Resistance (Metric): 11.8 N*m
Impact Resistance (US): 8.7 lb*ft
Max. Tensile Strengths, Long-Term (Metric): 1500 N
Max. Tensile Strengths, Long-Term (US): 333 lbf
Max. Tensile Strengths, Short-Term (Metric): 4500 N
Max. Ten Strengths, Short-Term (US): 1000 lbf
Min. Bend Radius Installation (Metric): 264 mm
Min. Bend Radius Installation (US): 10.4 in
Min. Bend Radius Operation (Metric): 176 mm
Min. Bend Radius Operation (US): 6.9 in
Nominal Outer Diameter (Metric-mm): 6 mm
Nominal Outer Diameter (US): 0.69 in
Weight (cable) (Metric): 299 kg/km
Weight (cable) (US): 201 lb/1000 ft
Temperature - Installation (Metric): -30 C to 60 C
Temperature - Installation (US): -22 F to 140 F
Temperature - Operation (Metric)0 C to 75 C
Temperature - Operation (US): -58 F to 167 F
Temperature - Storage (Metric): -50 C to 75 C
Temperature - Storage (US): -58 F to 167 F
Chemical Resistance - ASTM #2 Oil: Exposure 4h @ 158F
Chemical Resistance - De-Icing Fluid: Exure 24h @ 122F
Chemical Resistance - Diesel Fuel, MIL-F 16884: Exposure 24h @ 95F
Chemical Resistance - Hydraulic Fuel, MIL-H 16762: Exposure 24h @ 120F
Chemical Resistance - Hydraulic Fuel, MIL-H 5606: Exposure 24h @ 120F
Chemical Resistance - Lricating Oil, MIL-L23699: Exposure 24h @ 120F
Chemical Resistance - Vegetation Killer: Exposure 168h @ 122F

Tech Info

Approval and Listings: National Electrical Code (NEC) OFN-LS, CSA OFN FT4-ST1, IEEE 383 Flame Test, IEC 60332-3, IEC 60754-2, IEC 61034; Common Installations: Outdoor aerial and duct; indoor general purpose horizontal according to CSA C22.2; Design and Test Criteria: ANSI/ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 12
Fiber Type OS2 SINGLE-MODE
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected NO
UNSPSC Code 26121607

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.