AXIS COMMUNICATIONS | 01504-001 | P3717-PLE
P3717-PLE Fixed Dome IP Camera, 8 MP, 360 IR, 4 Varifocal Lenses, WDR, Lightfinder Zipstream, White

MFR PART #  01504-001  | P3717-PLE
PART #  1004923
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use PN 10200314 as suggested replacement.

AXIS P3717-PLE Network Camera is a compact 8-megapixel camera with four varifocal lenses enabling overview and detailed surveillance. With one IP address and one network cable, the four-camera-in-one unit provides a flexible, cost-effective solution for multidirectional surveillance. 360 IR illumination, Forensic WDR and Lightfinder technology provides excellent video quality in any light conditions. Each ca mera head can be individually positioned (pan, tilt, roll and twist) along a circular track. Remote zoom and focus makes it easy to install and the clear cover, with no sharp edges, ensures undistorted views in all directions. The camera comes with an integrated weathershield.AXIS P3717-PLE makes it easy to cover four different viewing areas and get high-quality overview and detailed surveillance from one camera. The introduction of remote focus & zoom, 360 degree IR and improvements in imaging has enabled the camera to be mounted in many locations with added-value features. Benefits include high image resolution and true day/night with clear images in low light or darkness.

Must be a reseller to purchase this product.

Features

  • 8 MP, 360 multidirectional camera, one IP address
  • 360 IR illumination and remote zoom and focus
  • Axis Lightfinder and Forensic WDR
  • Flexible positioning of four varifocal camera heads
  • Axis Zipstream for reduced bandwidth and storage needs

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Lens Type FIXED
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.