GREENLEE | 0251-07M | 783310547389
Pliers, Diagonal 7 in. Molded

MFR PART #  0251-07M  | 783310547389
PART #  365860
Minimum 1 Each
Call for Availability

Description

Application : For Cutting Most Hardened Wire, ACSR, Bolts, Screws And Nails; Handle Type : Flared, Molded Grip; Material : Chrome Vanadium Steel; Overall Length : 7.000 IN (17.800 CM); Size : 7.000 IN; Standard : ASME/ANSI; Type : High Leverage Diagonal; Weight : 0.570 LB (0.260 KG)

Features

  • Forged from chrome vanadium steel for greater durability and strength
  • Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance
  • Effectively cuts most hardened wire, ACSR, bolts, screwsand nails
  • Through-hardened steel for longer life
  • Dual cutting edges for optimum cutting performance
  • Exceeds ASME/ANSI specifications
  • Rugged riveted construction for smooth precise action
  • Lifetime limited warranty
  • Note: This is not an insulated tool
  • Molded Grip Only: Custom grip allows area for user identification
  • Flared handles for added comfort and leverage
  • Wider grip design provides larger load bearing area for user comfort

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL - HIGH SPEED
Product Type PLIERS - COMBINATION
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27112100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.