AXIS COMMUNICATIONS | 0267-004 | 291 1U RACK
291 1U 19 in. Rack Unit with Three Expansions Slots, Compatible with All Blade Video Servers. Universal Built-in Power Supply. One 10/100/1000BASE-T Output

MFR PART #  0267-004  | 291 1U RACK
PART #  341549
Minimum 1 Each
In Stock

Description

AXIS 291 1U Video Server Rack is a high-density rack designed to migrate 4 to 12 analog cameras into high performance, IP-based, digital solutions.

Must be a reseller to purchase this product

Features

  • High density with up to 12 channels and one Ethernet port
  • 1U 19 industry standard rack
  • 3 expansion slots for video server blades
  • Built-in universal power supply

Specifications:

Audio YES
Type ACCESSORIES
Mount Type RACK
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.