AXIS COMMUNICATIONS | 02895-001 | S1216
Camera Station S1216 Tower Recording Server

MFR PART #  02895-001  | S1216
PART #  10410662
Minimum 1 Each
In Stock

Description

AXIS Camera Station S1216 Rack 8 TB is an out-of-the-box ready recording server validated for reliable ultra high-definition recording. For quick and easy installation, AXIS S1216 Rack 8 TB is preconfigured and preloaded with AXIS Camera Station video management software including licenses for 16 devices plus all necessary software. The AXIS Recorder Toolbox and its installation wizard will ensure every customer installation is quick and trouble-free. The system configuration can easily be imported from AXIS Site Designer, and AXIS Camera Station lets users take full advantage of Axis wide range of video surveillance devices. With an enterprise-grade hard drive, operating system stored on solid-state drive (SSD) and built-in operating system reco very, AXIS S1216 Rack 8 TB provides high-performance and reliability for your system. Furthermore, the FIPS 140-2 compliant TPM guarantees a high security level by encryption of the data at rest. Includes 5-year limited hardware warranty, on-site hardw are replacement and keep your hard drive services.

Features

  • Scalable and powerful solution
  • Secure server/client with TPM
  • Available with 8 TB
  • 16 AXIS Camera Station licenses included
  • Extensive support and 5-year warranty

Specifications:

Capacity 16 CHANNEL
Mount Type DESKTOP
Storage Capacity 8 TERABYTES
Type STORAGE/SERVER
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.