
Description
EnduraGain OSP Unshielded is a robust category cable designed to provide an extension of the LAN beyond the premises or in situations where the NEC code requires an OSP-rated cable when it is in contact with earth, whether in a conduit or not. The cabl e consists of a core of four (4) balanced twisted pairs surrounded by Superior Essex PFM gel that does not drip or flow, even in cell tower applications at elevated temperatures. The core is jacketed with a sunlight and abrasion resistant black, polyet hylene outer jacket. This unshielded design is suitable for the following deployments: duct, underground conduit and tower. EnduraGain OSP Unshielded is available in a variety of performances including CAT 5e and CAT 6. An optional Aluminum Interlock A rmor with overjacket is also available (not suitable for tower deployment).
Features
- Transmission Performance Characterized to 500 MHz for Cat 6 and 350 MHz for Cat 5E
- Unshielded
- PFM Gel-Filled Core Construction
- OSP-Grade Black Polyethylene Jacket
- ColorTip Circuit Identification System
- Aluminum Interlock Armored Construction
- Assureple Overhead for Reliable Transmission in an OSP-Rated Cable Allowing Extension of the Premises LAN
- Small, Robust Design
- Prevents Intrusion of Moisture and Easily Wipes Clean During Installation
- Outside Plant Rated Cable for Years of Reliable Performace
- Easily Identifiable Conductor Mates Even in Low-Light Environments
- Protects Against Mechanical Stresses
- Installs Faster and Easier than EMT Conduit and Conventional Wire
Specifications:
Category | CATEGORY 5E |
---|---|
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | SOLID |
Conductor/Pair Count | 4 PAIR |
Fire Rating | GENERAL PURPOSE |
Jacket Color | BLACK |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Type | DATA |
UNSPSC Code | 26121609 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.