AXIS COMMUNICATIONS | 0418-001 | P7224
P7224 Four Channel Video Encoder Blade. Dual Streaming H.264 and Motion JPEG on All Channels. Max. D1 at 30/25 (NTSC/PAL) fps on All Streams. Video Motion Detection. Two-Way Audio with Audio Detection. PTZ Support

MFR PART #  0418-001  | P7224
PART #  452420
Minimum 1 Each
In Stock

Description

AXIS P7224 Video Encoder Blade enables four analog video channels to be converted into simultaneous, high quality H.264 and Motion JPEG streams in an IP-Surveillance system.

Must be a reseller to purchase this product

Features

  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Dual H.264 and Motion JPEG video streaming
  • Edge storage
  • Flexible two-way audio

Specifications:

Audio Support YES
Form Factor BLADE
Capacity 4 CHANNEL
PTZ Control YES
Type ENCODER
UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.