GREENLEE | 0451-10M | 783310547099
Pliers, Pump, 10 in. Molded-Pop

MFR PART #  0451-10M  | 783310547099
PART #  365873
Minimum 1 Each
Call for Availability

Description

Adjustment Grooves : 7; Grip Length : 10.000 IN; Grip Type : Molded; Jaw Capacity : 2.000 IN (5.100 CM); Overall Length : 10.000 IN (25.400 CM); Standard : ASME/ANSI; Weight : 0.830 LB (0.380 KG)

Features

  • Custom grip allows area foruser identification
  • Slip-proof, ergonomic molded grip for increased comfort and reduced user fatigue
  • Wider grip design provideslarger load bearing area

Specifications:

Drive / Blade NONE
Material STEEL - HARDENED
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Product Type PLIERS - COMBINATION
Length NO LENGTH
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27112100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.