
Description
This part has been discontinued by the supplier. Use AXE 9950236 as suggested replacement.
AXIS M3024-LVE Network Camera, which is part of the AXIS M30 Series, is an affordably priced, vandal-resistant HDTV fixed mini dome for excellent video during day and night-time conditions in indoor or outdoor environments. It is ideal for installation inside or outside the entrance of a hotel, boutique, restaurant, office or school.AXIS M3024-LVE provides 1 MP and HDTV 720p video. The outdoor-ready camera ha s IP66 and NEMA 4X ratings for protection against dust, rain and snow.
Must be a reseller to purchase this product.
Features
- Compact, vandal-resistant, outdoor-ready design
- 1 MP / HDTV 720p
- Day/night functionality and built-in IR illumination
- Input/output ports for external devices
- Power over Ethernet
- Edge storage
Specification Description
Vandal-Resistant Mini-Dome Network Camera With IR Illumination Without Midspan
Specifications:
Compression Type | H.264 |
---|---|
Dome Color | CLEAR |
Environment | INDOOR / OUTDOOR |
Form Factor | MINIDOME |
Lens Type | FIXED |
PoE | YES |
Position Type | FIXED |
Resolution | 720P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.