
Description
This part has been discontinued by the supplier. Use AXE 9950236 as suggested replacement.
AXIS M3025-VE Network Camera is an affordably priced, outdoor-ready fixed minidome that provides 2-megapixel full HDTV 1080p video and Day/Night functionality. The vandal-resistant camera is suitable for use inside or outside the entrance of a hotel, boutique, restaurant, office or school. The camera can be mounted on walls, ceilings or pendants. It has input and output ports for connection to external alarm devices. Other features include H.264 and Motion JPEG compression, Power over Ethernet, AXIS Camera Application Platform for additional intelligent video applications, AXIS Camera Companion software and a memory card slot for local storage of recording s.
Must be a reseller to purchase this product.
Features
- Compact, vandal-resistant, outdoor-ready design
- 2 MP / HDTV 1080p video and Day/Night functionality
- Easy to install
- Input/output ports for external devices
- Power over Ethernet
- Edge storage
Specification Description
Vandal-Resistant Mini-Dome Network Camera Without Midspan
Specifications:
Compression Type | H.264 |
---|---|
Environment | INDOOR / OUTDOOR |
Dome Color | CLEAR |
Form Factor | MINIDOME |
PoE | YES |
Position Type | FIXED |
Lens Type | FIXED |
Signal Process | IP |
Resolution | HDTV 1080P |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.