AXIS COMMUNICATIONS | 0589-001 | P5415-E 60HZ
P5415-E Oudoor-Ready,Direct Drive PTZ Dome Network Camera, HDTV 1080p, 18x Optical Zoom

MFR PART #  0589-001  | P5415-E 60HZ
PART #  532744
Minimum 1 Each
Call for Availability

Description

AXIS P5415-E PTZ Dome Network Camera is an attractively priced, outdoor-ready HDTV 1080p pan/tilt/zoom dome with 18x optical zoom for wall-mount installations. With a direct drive pan/tilt system, it is a reliable, lowmaintenance camera. Designed to bl end in with a building, it is ideal for city and perimeter surveillance.

Must be a reseller to purchase this product.

Features

  • Outdoor wall-mount design that blends in with a building
  • Repaintable integrated sunshield
  • HDTV 1080p with 18x optical zoom
  • Durable, low maintenance mechanics
  • Two-way audio
  • Input/output ports
  • Edge Storage

Specification Description

Intelligent Direct Drive Network Camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR / OUTDOOR
Lens Type VARI-FOCAL/ZOOM
PoE YES
Position Type PAN-TILT ZOOM
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.