
AXIS COMMUNICATIONS | 0750-001 | M1125-E
M1125-E HDTV Outdoor Camera, NEMA 4X, IP66 and IK10-rated, Lightweight, CS-mount Vari-focal Lens, 3-10.5mm, Max HDTV 1080p At 30 fps, Power over Ethernet, Midspan not Included.
Description
This part has been discontinued by the supplier. Use AXE 9957053 as suggested replacement.
Outdoor, NEMA 4X, IP66 and IK10-rated, lightweight,HDTV 720p resolution, Day/Night, fixed camera with CS-mount vari-focal 3-10.5 mm DC-iris lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p at 30 fps. WDR - Forensic Capture and Axis’ Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. I/O for alarm/event handling , MicroSD/MicroSDHC memory card slot for optional local video storage. Power over Ethernet or 8-28 V DC input.Operation in -20C to +50C. Powered by IEEE 802.3af midspan. Includes a wall bracket, Torx T20 screw driver and IP66- rated cable glands. Mid span not included.
Must be a reseller to purchase this product
Features
- Multiple H.264 streams
- Fixed camera supporting CS-mount lenses, with very compact design
- Power over Ethernet
- Pixel counter
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Environment | OUTDOOR |
Form Factor | BOX |
Lens Type | VARI-FOCAL |
PoE | YES |
Position Type | FIXED |
Resolution | HDTV 720P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.