AXIS COMMUNICATIONS | 0820-001
A9188 Network I/O Relay Module

MFR PART #  0820-001
PART #  703235
Minimum 1 Each
In Stock

Description

AXIS A9188 Network I/O Relay Module is an intelligent module with 8 configurable I/Os and 8 form C relays and supports supervised inputs. Open API, including VAPIX, for software integration. High level of integration with AXIS A1001 Network Door Contro ller for elevator control for floor management etc. Supported by AXIS Video Hosting System, AXIS Camera Station and third party partner software. The module provides 12 and 24 V DC output to I/O devices and can extend the functionality of any Axis prod uct where you need additional I/Os or relays. Powered by PoE+ or 12 and 24 V DC input.

Features

  • 8 I/Os with supervised inputs and configurable levels
  • 8 form C relays
  • 12 and 24 V DC output
  • PoE+ or 12 and 24 V DC input
  • Open API for software integration, including VAPIX

Specifications:

UNSPSC Code 39121031

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.