AXIS COMMUNICATIONS | 0896-001 | P1244
Network Camera, Thumb-Sized Sensor Unit, HDTV 720p, Zipstream, 102 Degree Horizontal View, PoE

MFR PART #  0896-001  | P1244
PART #  701681
Minimum 1 Each
In Stock

Description

This part has been discontinued by the supplier. Use PN 918934 as suggested replacement.AXIS P1244 is a small, cost-effective modular camera with HDTV 720p performance. The highly discreet indoor camera is ideal for use in retail stores, ATMs, and tick et/vending machines. The thumb-sized sensor unit offers a 102 horizontal field of view. It can be mounted in tight places, or in walls or ceilings with the included flush mount kit. Optional accessories enable the sensor unit to be tilted in a surface or recessed mount. The sensor unit comes with a detachable 8-m (26 ft) cable for connection to a small main unit. The main unit supports PoE, edge storage and Zipstream technology for lower bandwidth and storage use.Must be a reseller to purchase thi s product.

Features

  • Improved image quality
  • Better performance for video and applications
  • Axis’ Zipstream technology
  • Smaller in size and cost
  • Easier to install and maintain with the detachable cable

Specifications:

PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.