AXIS COMMUNICATIONS | 0910-004 | Q6055-E 60HZ
Q6055-E 60HZ

MFR PART #  0910-004  | Q6055-E 60HZ
PART #  780902
Minimum 1 EACH
Call for Availability

Description

AXIS Q6055-E is a top-of-the-line, outdoor-ready PTZ dome with HDTV 1080p, 32x optical zoom, and fast and precise pan/tilt for wide area coverage and detailed surveillance at great distances. The high light sensitivity and day/night functionality ensur e high image quality even in low-light conditions, while Axis’ Zipstream technology reduces bandwidth and storage requirements. With guard tour, it is possible to direct the camera automatically to 256 preset positions. Arctic Temperature Control ensur es safe startup in extreme cold. AXIS Q6055-E offers shock detection, automatic defog, and built-in video analytics, such as highlight compensation, object removed, enter/exit detection, autotracking, and Active Gatekeeper.

Must be a reseller to purchase this product.

Features

  • HDTV 1080p
  • 32x optical zoom
  • Axis’ Zipstream technology
  • Basic analytics; Video motion detection, Shock detection, Autotracking, Active Gatekeeper, Highlight compensation, Object removed, Enter/Exit detector, Fence detector, Object counter
  • Support for IS Camera Application Platform enabling installation of third-party applications

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
PoE YES
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.