AXIS COMMUNICATIONS | 0914-001 | FA1125 SENSOR U
Network Camera Sensor Unit, Indoor, F2.5 Fixed Iris, 3.7 MM Pinhole Lens, 1080p Resolution, 25/30 FPS, 15/16" Width x 13/16" Depth x 1-1/8" Height, Aluminum/Plastic Case

MFR PART #  0914-001  | FA1125 SENSOR U
PART #  898641
Minimum 1 Each
Call for Availability

Description

AXIS FA1125 is an extremely discreet indoor, pin hole lens, Sensor Unit with a 91º horizontal
field of view, for use with an AXIS FA Main Unit. It can be installed in tight places and flush-mounted in a wall, ceiling or metal panel with only a pinhole visible for the lens. AXIS FA1125 provides a 1080p resolution and Forensic WDR (wide dynamic range) that is optimized for low light and motion. The
unit comes with a mounting bracket and an 8 m (26 ft.) cable for connection to a main unit.

Must be areseller to purchase this product.

Features

  • Flexible, Extremely Discreet Design for Indoor Use
  • Pinhole Lens with 1080p Resolution
  • 91 Degree Horizontal Field of View
  • Forensic WDR

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.