AXIS COMMUNICATIONS | 0936-001 | 0936-001
F44 Dual Audio Input Main Unit

MFR PART #  0936-001  | 0936-001
PART #  709784
Minimum 1 Each
Call for Availability

Description

AXIS F44 Main Unit with dual audio input. 4-channel main unit to be used with any of AXIS F Series Sensor Units. Supports 1080p in 15/12.5 fps or 720p in full frame rate. Two way audio, 4 configurable I/Os with 12 V output and RS232. Supports Edge Stor age through NAS or SD cards (optional). Two SD card slots. PoE and 8 28 V DC support. Comes with a stereo-to-mono adapter cable.

Features

  • Supports 4 sensor units
  • 1080p resolution and HDTV 720p
  • Audio in/out, 2 audio inputs with the included stereo-to-mono adapter
  • Up to 39-feet link between main unit and sensor unit
  • 4 configurable I/Os, 12 V DC output
  • Intelligent video capabilities.264 (Base, Main, and High Profile) and Motion JPEG
  • Axis’ Zipstream technology
  • Support for edge storage (2 full-sized SD card slots and NAS support)
  • PoE and 8-28 V DC
  • Rugged design

Specifications:

Audio NO
Mount Type RACK
Type ACCESSORIES
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.