
Specification Description
Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 8
Packaging Features.Packaging Method: Poly Bag
Housing Features.UL Flammability Rating: UL 94V-0
Housing Features.Housing Color: Violet
Product Type Features.Product Type: Connector - Modular
Packaging Features.Packaging Quantity: 1
Other.Comment: With strain relief.
Electrical Characteristics.Shielded: No
Product Type Features.Series: SL Series
Body Features.Mount Type: Panel Mount
Product Type Features.Performance Category: Cat 5e
Product Type Features.Wiring Pattern: Universal
Housing Features.Housing Material: Polycarbonate
Contact Features.Contact Base Material: Beryllium Copper
Body Features.Wire Range (Solid) (mm [AWG]): 22-24
Body Features.Wire Range (Stranded) (mm [AWG]): 24-26
Contact Features.Contact Plating, Mating Area, Material: Gold
Product Type Features.Termination Style: 110 Style Punch-Down
Body Features.Conductor O.D. (mm [in]): 1.45 [0.057]
Body Features.NETCONNECT Select System: No
Product Type Features.Jack Type: RJ45
Body Features.110 Block Material: Polycarbonate
Configuration Features.Dust Cover: Without
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
Specifications:
Category | CATEGORY 5E |
---|---|
Color | PURPLE |
Number of Ports | 1 |
Termination | 110 |
Wiring | A/B UNIVERSAL |
UNSPSC Code | 39121444 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.