
SUPERIOR ESSEX | 10-061-29
OSP Copper Wire, IMRDWS, Aerial, 6 Pairs, 22 AWG, Solid Bare Copper Conductor, 3 mil Foil Shield With Drain Wire, Figure 8 With 0.106" Solid, Extra High Strength, Steel Support Wire, Black PE Jacket, 650 MT Reel
Description
IMRDWS is an aerial wire designed for use in extending communications service (voice, data, and/or video) to a subscriber premises from the distribution point. This product has additional capabilities over the standard IMRDW product because it contains a shielding screen. The conductors are wrapped within a metallic aluminum shield to insulate them from interference and thus provide high-quality digital transmission. In addition, a drain wire runs longitudinally the length of the wire to drain off E lectromagnetic Interference (EMI) and Radio Frequency Interference (RFI). Without shielding and a drain wire, noise can be introduced into circuits from high voltage AC power lines, machinery with motors, x-ray systems, TV sets and AM radio stations. S hielding also lessens the chance that DSL or other high frequency transmission protocols will interfere with other signals on adjacent cables.
Specifications:
Conductor/Pair Count | 6 PAIR |
---|---|
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Sheath - Exchange | DUCT CABLE |
Specification - Exchange | REA, PE-38 AIR CORE FIGURE 8 |
Type | DISTRIBUTION WIRE |
Spec-Distribution | BELL, C RURAL DISTRIBUTION WIRE |
UNSPSC Code | 26121616 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.