OBERON | 1006-CCOAP
Right-Angle AP Wall Bracket for Cisco APs

MFR PART #  1006-CCOAP
PART #  723072
Minimum 1 EACH
In Stock

Description

Many AP manufacturers recommend APs be mounted in a horizontal orientation. Secure APs from most manufacturers in areas where wall mounting may be required, such as residence halls, hotels, and other hard lid venues. The AP is partially recessed into t he

Features

  • Conveniently install wireless APs on walls and above ceilings
  • Enables wireless access points to be mounted in preferred horizontal orientation
  • AP is partially recessed into bracket, providing aesthetic appearance
  • Can be mounted directly over telecommuications outlet

Specification Description

Design: Right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. For Cisco 2700, 3600, 3700 APs
AP is partially recessed into bracket, providing aesthetic app earance
For Cisco APs, use AIR-AP-BRACKET-2
Construction: 12 ga. white powder-coated steel
Size: 11 inches by 11 inches by 2.5 inches (280mm by 280mm by 64mm)

Specifications:

Nema Rating NO
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.