OBERON | 1010-00
Right-Angle AP Mount with Universal T-bar Bracket, No Cover

MFR PART #  1010-00
PART #  549022
Minimum 1 Each
Call for Availability

Description

This right-angle mounting bracket has sidewalls to help conceal cabling and can be placed directly over data outlet. Quickly install AP in preferred horizontal orientation. Mounting features for Cisco and Aruba Networks APs, with universal T-bar for mo st applications.

This part has been discontinued by the supplier. Use 644102 or 549936 as a suggested replacement.

Features

  • Designed for mounting most vendors’ enterprise wireless access points on the wall
  • Right-angle design mounts access point in preferred orientation

Specification Description

Design: Wedge-shaped right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. Accommodates most vendors’ access points
Knockouts on two sidewalls for .75" tra des size conduit connectors
Includes adjustable T-bar bracket for attaching most vendors’ APs
Construction: 18 ga. white powder-coated steel
Size: 9 inches by 7 inches by 5 inches (229 mm by 178 mm by 127 mm)

Specifications:

Color WHITE
Location WALL-MOUNT
Nema Rating NO
Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.