POTTER ELECTRIC | 1010202 | OSYSU-2
Outside Screw And Yoke Valve Supervisory Double Switch, 10 Amp At 125/250 Volt AC, 2 Amp At 30 Volt DC Resistive, 10 mA Minimum At 24 Volt DC, Die Cast Cover, Die Cast Base, Red Powder Coated Cover, Black Powder Coated Base

MFR PART #  1010202  | OSYSU-2
PART #  235234
Minimum 1 Each
Call for Availability

Description

The OSYSU is used to monitor the open position of an OS and Y (outside screw And yoke) type gate valve. This device is available in two models; the OSYSU-1, containing one set of SPDT (Form C) contacts And the OSYSU-2, containing two sets of SPDT (Form C) contacts. These switches mount conveniently to most OS and Y valves ranging in size from 2" - 12" (50 mm - 300mm). They will mount on some valves as small as 1/2 Inch (12.5 mm). The cover is held in place by two tamper resistant screws that require a special tool to remove. The tool is furnished with each device.

Features

  • NEMA 4X (IP 65) and 6P (IP 67)
  • Enclosure is 4X. For additional corrosion protection of mounting hardware, use model OSYSU-2 CRH
  • -40 to 60 deg C operating temperature range
  • Visual switch indicators
  • Two conduit entrances
  • Adjustable length trip rod
  • Acodates up to 12AWG wire
  • Three position switch detects tampering and valve closure
  • Knurled mounting bracket prevents slipping
  • Fine adjustment feature for fast, easy installation
  • One or two SPDT contact models (-1,-2)
  • All parts have corrosion resistaninishes
  • Tamper Resistant Screws, Optional Cover Tamper

Tech Info

callus Listed, FM Approved, CE Certified, RoHS Compliant

Specifications:

Device Type VALVE SUPERVISORY SWITCH
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.