
Description
2-axis Articulating wall Hi-Bar mount for most manufacturers’ APs and directive (or patch) antennas on pillars and walls. AP and directional antenna attach to this mount, and the antenna can be pointed in any direction to achieve desired wireless cover age. Wall mount bracket can be placed directly over data outlet. Designed for Cisco and Aruba Networks APS and directive antenna, and many other vendors’ APs. Ideal for classrooms, auditoriums, and stadiums where directional coverage is required.
Features
- FEATURES:
- Right-angle design mounts access point in preferred orientation
- Secure access points with patented locking mechanism
- Can be mounted directly over telecommunications outlet
- SPECIFICATIONS:
- Design: Locking, Wedge shaped right-angle moug bracket with cover for securing APs on walls. Designed to mount the AP in the preferred horizontal orientation. Designed for Cisco and Aruba APs
- Knockouts on two sidewalls for 1 in. trades size conduit connectors
- Locking, hinged cover to conceal cabling, keyed alike
- INCLUDES: receiver plate for different vendors’ APs
- Construction: 18 ga. white powder-coated steel
- SIZES:
- 9 x 7 x 5 in. (229 x 178 x 127 mm)
- INCLUDES:
- (1) Unit
- (1) Receiver plate for AP
- Installation instructions
Specification Description
Design: Locking, wedge-shaped right-angle mounting bracket with cover for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. Designed for Cisco and Aruba access points
Knockouts on two sidewalls for .75" trades size conduit connectors
Locking, hinged cover to conceal cabling, keyed alike
Includes receiver plate for different vendors’ APs
Construction: 18 ga. white powder-coated steel
Size: 9 inches by 7 inches by 5 inches (229 mm b178 mm by 127 mm)
Specifications:
Color | WHITE |
---|---|
Nema Rating | NO |
Location | WALL-MOUNT |
UNSPSC Code | 43223100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.