OBERON | 1013-00
2-axis Articulating AP/Antenna Mount

MFR PART #  1013-00
PART #  599050
Minimum 1 EACH
Call for Availability

Description

2-axis Articulating wall mount for most manufacturers’ APs and directive (or patch) antennas on pillars and walls. AP and directional antenna attach to this mount, and the antenna can be pointed in any direction to achieve desired wireless coverage. Wa ll mount bracket can be placed directly over data outlet. Designed for Cisco and Aruba Networks APS and directive antenna, and many other vendors’ APs. Ideal for classrooms, auditoriums, and stadiums where directional coverage is required.

INCLUDES
-(4) 8-32 x 7/16" screws
- (4) 8-32 x 1/4" screws
- (2) 6-32 x 1/4" screws
- (1) T-bar
- (2) Wire ties
- Installation instructions
- Approximate shipping weight: 6 lbs.

Features

  • Swivels on two axes to provide down-tilt and azimuth coverage desired
  • Designed for mounting most vendors enterprise wireless access points with external antennas on the wall or ceiling
  • Designed for high-density WiFi installations
  • Can be mounted overtelecommunications outlet

Specification Description

Design: 2-Axis articulating mount for securing wireless access points and directional antennas on walls. Designed to allow directional antenna to articulate in both azimuth and elevation. Works with most vendors’ access points and antennas
Performance: +/- 45 antenna pointing, up and down, right and left
Includes T-bar bracket for attaching most vendors’ APs
Includes universal antenna mounting plate
Construction: 14 ga. white, powder-coated steel
Size: 9 inches by 11 inches by 6.25 inches (229 mmy 280 mm by 159 mm)

Specifications:

Color WHITE
Location WALL-MOUNT
Nema Rating NO
Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.