
Description
The Upsite Sliding Doors are designed for easy, tool-less application with exclusive Magswitch technology and elegantly executed with smooth operation and durable construction. The Sliding Doors are suitable for either hot or cold aisle containment, th e 4’ doors seals aisle widths from 3’10" (1168 mm) to 4’6" (1372 mm). Works with a variety of cabinets 76" (1930) and taller. They are easily installed, removed, and relocated as computer rooms change and evolve. For use in both raised floor and slab- style data center environments. The Sliding Doors work with other AisleLok containment products, such as Rack Top Baffles, allowing for the maximum benefit of airflow management best practices.
Benefits:
Reduces IT equipment intake temperatures, imprving equipment life & reliability
Tool-less design allows for easy installation, removal, and re-installation
No drilling required in racks or cabinets
Containment in minutes without the need for contract labor (see installation video)
Large see-thruoor panels increase safety and security
Facilitates the reduction of operating costs by improving thermal separation
Features:
Containment for either hot or cold aisle
Solution for new builds and retrofit data centers
Modular design accommodates as up to 6’6" wide and any cabinet 76 inches and taller
Entirely tool-less installation with exclusive Magswitch Technology
Doors slide closed with gravity
Available in black or white
Specifications:
Color | BLACK |
---|---|
Rack Units | 42U |
Type | FREE-STANDING |
UNSPSC Code | 24102001 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.