OBERON | 1077-AP225-T
Suspended Ceiling Mount - Aruba Networks AP

MFR PART #  1077-AP225-T
PART #  723154
Minimum 1 Each
Call for Availability

Description

Locking 2’ x 2’ suspended ceiling enclosure secures APs with integrated antennas. Replaces a standard ceiling tile and is UL listed for installation in the plenum space. Interchangeable doors mount leading vendors’ APs nearly flush to the ceiling for a professional, aesthetic installation. Interchangeable doors simplify moves, adds, and changes without lifting ceiling tiles. The -T features a flange beveled at the edge to mimic a tegular ceiling tile used in recessed grid suspended ceilings.

INCLUDES
- (1) Unit
- (1) T-bar bracket
- (1) Mounting bracket
- (1) 3/4" Trade size conduit connectors
- (1) Fire Block Foam
- (2) #8 - 32 wing nut
- (4) Lock washer
- (4) Support wire
- (2) Keys for access door lock
- Installation instructions

Features

  • 2’ x 2’ locking ceiling tile enclosure secures wireless access points from most vendors
  • Attractive, textured, powder-coat finish matches many ceilings
  • Interchangeable doors permit simple migration to new access points and antennas
  • Shallow (3"), lightwight, aluminum back-box simplifies installation in ceilings with little space above ceiling tiles
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance

Specification Description

Design: Lightweight ceiling tile enclosure designed for wireless access points with integrated antennas. Interchangeable door. Fits into standard 2’ x 2’ (U.S.) ceiling grid. Designed for Aruba AP225 APs
Performance: UL Listed and designed to meet NEC3 00-22 and 300-23 for plenum installations. OSHPD approved OPM-0110-13
Locking, fully-hinged interchangeable doors for different access points
Include firestop foam kit for cable egress
.75" trade size knockout on two walls; junction box knockout in bak-box
Back-box: Effective as a dust barrier for ICRA procedure compliance
Construction: 16 ga. aluminum clear coat back-box; 14 ga. door; textured, white, powder-coated steel door and flange; back-box is effective as a dust barrier for ICRA procedure compliance
Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragraph 300.11; includes hanger wire
Maximum weight inside enclosure is 25 lbs.
For recessed grid ceilings, designate "-T" for tegular flage units
AP max. operating temperature should be de-rated by 10 C inside the enclosure
Size: Flange is 23.75 inches by 23.75 inches (603 mm by 603 mm); enclosure back-box is 12.75 inches by 12.75 inches by 3.0 inches deep (324 mm by 324 mm by 77 mm deep)

Specifications:

Location CEILING-MOUNT
Nema Rating NO
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.