LUXUL WIRELESS | 10G-MM-DX-LC
10Gb MM Fiber Duplex SFP+ Module

MFR PART #  10G-MM-DX-LC
PART #  1048706
Minimum 1 Each
Call for Availability

Description

The 10G-MM-DX-LC 10 Gb SFP+ Module MMF DX LC is designed for use with Luxul Ethernet AV switches that have an SFP+ port. This Small Form-Factor Pluggable+ (SFP+) module operates at 850nm wavelength in Duplex (DX) mode to provide 10 Gigabit connectivity at distances up to 300 meters when using OM3 Multi-Mode (MM) fiber optic cable. The module can be used in the SFP+ slot of any compatible Luxul AV switch. It is provided particularly for connecting Luxul managed AV switches that have 10 Gigabit uplink /stacking ports. Features: 10 Gigabit bi-directional performance Multi-mode Mini GBIC module operates at 850nm Duplex LC connector Maximum transmission distance of 300 meters Use with OM3 fiber Compliant with IEEE 802.3z standards Hot pluggable Three-y ear limited warranty

Features

  • 10 Gigabit bi-directional performance
  • Multi-mode Mini GBIC module operates at 850nm
  • Duplex LC connector
  • Maximum transmission distance of 300 meters
  • Use with OM3 fiber
  • Compliant with IEEE 802.3z standards
  • Hot pluggable

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.