ORTRONICS | 110ABC5E100
Clarity 5E 100-Pair 110 Block Kit with legs, 110C4s and 110C5s connecting blocks

MFR PART #  110ABC5E100
PART #  269057
Minimum 1 Each
Call for Availability

Description

Clarity 5E 100-Pair 110 Block Kit, with legs, is supplied with twenty-110C4 4-pair connecting blocks, four-110C5 connecting blocks and snap-on label designation field.

Features

  • ETL third party tested and verified Category 5e performance
  • Openings between wiring rows allow horizontal cables to be routed from the rear of the block
  • Standard 100-pair 110 footprint
  • Color-coded 110 connecting blocks
  • Supports consolidation point applications
  • Wall or rack mountable
  • Backwards compatibility

Specification Description

Depth Metric: 45.21 mmWidth Metric: 272 mm
Height USA: 3.34 in.Height Metric: 84.86 mm
Pair Count: 100

Specifications:

Termination 110
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.