TZ - TELEZYGOLOGY INC | 112479.19
TZ PushLock(TM) Intelligent Locking Device - Dims (Inches): 7.41" Tall (8.39" When Open), 1.79" Wide, 1.47" Out from Door

MFR PART #  112479.19
PART #  648286
Minimum 1 Each
Call for Availability

Description

TZ SlideHandle is powered and controlled using either RS485 serial data communications or dry contact closure via standard UTP Cat5e/Cat6 cabling through a TZ Praetorian Junction or TZ Centurion Bridge. TZ PushLock(TM) can also be direct connected to s tandard access control or dry contact closure systems.

Must be a reseller to purchase this product.

Features

  • Easy installation without any door modification
  • Two part mechanism, Sliding ’Push" stud mounts to exterior of door and Radial locking part mounts to the top horizontal surface of the cabinet, both parts are secured using a bracket system fitted with pr essure adhesive pads
  • Fits most types of Mainframe, SAN, Media/Tape library, NEMA12, Dual Hinged cabinet types
  • Connects to control system using RJ45 and Cat5e/6 cabling Complies with TIA/EIA requirements
  • SMA actuated locking mechanism
  • Defaults to lock when power is removed and incorporates a manual key release
  • Visual LED status indication
  • Multiple sensors for door status (locked/closed, unlocked/closed, unlocked/open, locked/open)

Specifications:

Sales Category ELECTRIC PART
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.