FLUKE | 117/EFSP | 2538815
Fluke 117 Electrician’s Digital Multimeter with Non-Contact Voltage Detection

MFR PART #  117/EFSP  | 2538815
PART #  331544
Minimum 1 Each
Call for Availability

Description

Designed by electricians. Engineered by Fluke. The compact Fluke 117 true RMS digital multimeter is optimized to help you keep commercial buildings, hospitals and schools running right. The advanced features of the Fluke 117 help you get the job done, quickly and safely. Integrated non-contact voltage detection helps you identify energized circuits. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 117 delivers true-rms ac voltage and current readings with 6000-count resolution. It provides Min/Max/Average readings and measures frequency and capacitance. The battery door is easy to access, so you and your Fluke 117 can stay on the job. Fluke 117 multimeters are independently tested for safe use in CAT III 600V environments. And check out other members of the Fluke 110 family: Fluke 113 Utility Multimeter, the Fluke 114 Electrical Multimeter, the Fluke 115 Multimeter and the Fluke 116 HVAC Multimeter with Temperature and Microamps.

VoltAlert(tm) technology for non-contact voltage detection AutoVolt automatic ac/dc voltage selection Low input impedance: helps prevent false readings due to ghost voltage Large white LED backlight to work in poorly lit areas True-rms for accurate measurements on non-linear loads Measures 10 A (20 A overload for 30-seconds) Resistance, continuity, frequency and capacitance Min/Max/Average with elapsed time to record signal fluctuations Compact ergonomic design for one-handed operation Compatible with optional magnetic hanger (ToolPak(tm)) for hands free operation CAT III 600 V safety rated

Features

  • 4 mm silicone test lead set
  • Holster
  • User manual

Specifications:

Type DIGITAL MULTIMETERS
UNSPSC Code 41113630

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.