
Description
A Fixed-port Access Router that is ideal for enterprise-level Internet access for secure, high-speed corporate connectivity or IP Telephony using ADSL, ADSL2, ADSL2+ broadband access. The NetVanta 344 includes one ADSL WAN port, an integral four-port E thernet switch, a built-in firewall for network security, QoS to priority delay sensitive traffic like VoIP, DHCP to assign IP addresses, and Network Address Translation (NAT) to conceal private address.
This part is discontinued by supplier with no suggested replacement.
Features
- Affordable routing solutions for business-class ADSL networks
- Integral four-port managed Ethernet switch
- Innovative ADSL2+ technology provides further reach and higher bandwidth (up to 25 Mbps)
- Standards-based routing/switching protocols
- Stateful inspection firewall for network security
- Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
- Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
Specifications:
Device Type | STANDALONE |
---|---|
Expansion Modules/Slots | 0 |
LAN Connectivity | 10/100BASET |
Number of Lan Ports | 3-4 |
Number of Wan Ports | 3-10 |
Primary WAN Connectivity | XDSL |
Type of Device | ROUTER |
UNSPSC Code | 55101515 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.