ADTRAN INC | 1200823G1
NetVanta 3450 Modular Access Router optimized for VOIP that delivers wire-speed throughput, even with QoS, NAT, Firewall, SBC, & VPN enabled. Includes two NIM slots, two Fast Ethernet ports. Desktop, wall-mount, or rackmount.

MFR PART #  1200823G1
PART #  420902
Minimum 1 Each
Call for Availability

Description

Modular access router that includes two (2) network interface slots and two (2) integral 10/100BaseT Ethernet ports. 1U metal chassis with 19" rack mount brackets included.

Features

  • Dual-slot Modular Access Router supporting up to four T1s
  • RapidRoute technology for greater performance
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Onboard hardware encryption accelerator for faster VPN connects
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Industry-leading five-year North American warranty

Specification Description

A Modular performance-enhanced platform supporting RapidRoute technology
Dual-slot platform supporting up to four T1s of bandwidth
Dual 10/100Base-T Ethernet ports for LAN segmentation, DMS applications, or broadband backup
Supports all current NIMs and Dial Backup Interface Modules (DIMs)
Integral stateful inspection firewall protects against Denial of Service (DoS) attempts
Standards-based eBGP/iBGP, OSPF, RIP, static routing, and bridging protocols
Network Address Translation (NAT/NAPT), 1:1 NAT Port Translation, and NAT Traversal v2
NAT-compliant SIP ALG
DHCP client, server, and relay
Inherent URL filtering or through Websense integration
TACACS+ and RADIUS
Quality of Service with DiffServ marking, Low Latency Queuing, Weighted Fair Queuing (WFQ), Class-based WFQ, and Weighted Round Robin
Frame Relay and PPP Fragmentation
802.1Q VLAN trunking/inter-VLAN routing and bridging
Advanced features include:
Policy-based routing
Layer 3 backup
Demand routing
PIM Sparse Mode
VRRP
Multi-VRF
Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
CompactFlash slot for downloading configuration files and new firmware

Specifications:

Device Technology 10/100BASET
No Exp Modules/Slots 1-2
Number of Ports 1-4
Type of Device HUB/ROUTER
UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.