
ADTRAN INC | 1202872L1
NetVanta Dual T1/FT1 Network Interface Module (NIM) for NetVanta Modular routers. 2nd GEN model supports independent timing on each T1 interface and supports v.90 Analog modem DIM only (no ISDN DIM support).
Description
NetVanta Dual T1/FT1 Network Interface Module - Expansion module - 2 ports - T-1 - for NetVanta 1335, 31XX, 32XX, 3305, 34XX, 4430, 5305, 7060, 7100
Features
- Two RJ48C connectors for T1 connectivity with independent timing support
- Integrated DSU/CSU for circuit protection
- Supports T1 aggregation using MLPPP or MLFR
- A single RJ45 connector activated with optional v.90 analog modem Dial Backup Interface Moule (DIM) is installed
- Industry-leading five-year North American warranty
Specifications:
Device Type | MODULE |
---|---|
Expansion Modules/Slots | 1-2 |
Type of Device | ROUTER |
Primary WAN Connectivity | E1/T1 |
Number of Wan Ports | 1-2 |
UNSPSC Code | 55101515 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.