
Description
The NetVanta 3305 is an access router designed for cost-effective Internet access, corporate Frame Relay, point-to-point connectivity, and Virtual Private Networking (VPN) for applications requiring bandwidth from 56k to three-T1s. Residing in a 1U, ra ckmountable metal chassis, the NetVanta 3305 is a single platform that offers two interface slot and two 10/100Base-T Ethernet LAN port. The modular NetVanta 3305 will house a variety of Network Interface Modules (NIMs) and includes a Stateful Inspecti on Firewall, QoS for delay sensitive traffic like VoIP, NAT and DHCP, and all managed with a familiar Command Line Interface (CLI).
This part has been discontinued by the supplier.
Features
- Form Factor: Rack-mountable - 1U
- Installed Modules Qty (Max): 0 (installed) / 2 (max)
- Processor Type: 1 x Motorola MPC866 120 MHz
- Memory RAM: 32 MB
- Flash Memory: 16 MB
- Connectivity Technology: Wired
- Data Link Protocol: Ethernet, Fast Ethernettwork / Transport Protocol: IPSec
- Routing Protocol: OSPF, RIP, static IP routing
- Remote Management Protocol: SNMP
- Status Indicators: Link activity, power, transmit, receive
- Features: Firewall protection, auto-sensing per device, DHCP support, NATupport, VPN support, NAPT support, Syslog support
- Compliant Standards: IEEE 802.3, IEEE 802.3u
- Expansion Slots Total (Free): 2 ( 2 ) x expansion slot
- Interfaces: 2 x network - Ethernet 10Base-T/100Base-TX - RJ45 1 x management - console - 9 pin D-Sb (DB-9)
- Encryption Algorithm: DES, Triple DES, MD5, AES, IKE, SHA-1
- Authentication Method: Secure Shell (SSH), RADIUS
- Compliant Standards: CE, CSA, UL, cUL
- Power Device: Power supply - internal
- Voltage Required: AC 120/230 V ( 50/60 Hz )
- OS ided: ADTRAN OS
Specifications:
Device Type | CHASSIS |
---|---|
LAN Connectivity | 10/100BASET |
Primary WAN Connectivity | E1/T1 |
Expansion Modules/Slots | 0 |
Type of Device | ROUTER |
Number of Lan Ports | 1-2 |
Number of Wan Ports | 1-2 |
UNSPSC Code | 55101515 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.