CHATSWORTH PRODUCTS INC (CPI) | 12324-122
Wall-Mount Rack with Enclosure; 19"W x 42"H x 22"D; Gray; 21 RMU; Top Panel - Vented; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Solid Metal Door; Rear Door - Open to Wall; Assembled, Non-reusable Carton

MFR PART #  12324-122
PART #  214095
Minimum 1 Each
Call for Availability

Description

Enjoy the benefits of a Wall-Mount Rack solution with the added protection and security of an enclosure at an attractive price. As always, CPI quality is built into this attractive, economical product. So, whenever floor space is at a premium and a full size rack is not required, use the CPI Wall-Mount Rack with Enclosure. Ships fully assembled with mounting instructions and hardware.

Specifications:

Airflow FRONT-TO-REAR
Color GREY
Multi-compartment NO
Rail Style TAPPED
Material ALUMINUM
Mounting Width 19"
Nema Rating NO
Model NETWORK
Seismic Rating NO
Type WALL-MOUNT
Rack Units 21U
Overall Depth GREATER THAN 1’ TO 2’
Overall Height GREATER THAN 3’ TO 4’
Overall Width GREATER THAN 2’ TO 3’
UNSPSC Code 24102001

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.