CHATSWORTH PRODUCTS (CPI) | 12480-702
Cooling Fan Kit; Black; 230 V AC

MFR PART #  12480-702
PART #  215522
Minimum 1 Each
Call for Availability

Description

The MegaFrame Fan Kit provides optional ventilation and cooling for the cabinet. Four fans mount on two interchangeable frames to fit cabinet top panel. Grille design and ball-bearing motor offer longer life and quiet operation. 15’ long, 3-prong grou nded power cord with molded plug. Can be used on the MegaFrame, SlimFrame and Seismic Frame Cabinets.

Features

  • Fan kit provides optional ventilation and cooling for the cabinet
  • Four fans on two interchangable frames to fit cabinet top panel
  • Grill design and ball-bearing motor offer longer life and quiet operation
  • Each fan frame has an IEC C-14 power inlet
  • Includes a detachable 15 ft length (4.6 m) power cord with a molded plug
  • Provides up to 400 CFM of ventilation for cabinet
  • Can be used with M-series MegaFrame, C-series SlimFrame and seismic frame cabinets

Specifications:

Airflow/Thermal Mgt Type FANS/FAN TRAYS
Color BLACK
Type AIRFLOW/THERMAL MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.