CHATSWORTH PRODUCTS (CPI) | 13395-708
Cable Runway Patch Panel Rack, 8U, 19.81" Width x 3.3" Depth x 16-5/16" Height, Aluminum, Black, With Side Stringer Bracket

MFR PART #  13395-708
PART #  331586
Minimum 1 Each
Call for Availability

Description

The PatchRack is a miniature two-post rack that can be attached to CPI Cable Runway to save rack-mount space by placing patch panels or interconnect equipment above the rack or cabinet. Attach to the cable runway side stringer with a 7" deep standoff b racket.

Features

  • Attaches to All CPI Cable Runway (Universal, Telco and UL), But the Design is Optimized for 1-1/2" Height x 3/8" Width (38.1 MM x 9.53 MM) Side Stringers or Cross Members
  • Attaches to Cable Runway in Parallel or Perpendicular Orientation to Align with t he Front or Side of a Rack or a Cabinet
  • Attaches Above or Below Cable Runway to Provide Head Room (Clearance) for Passers-By
  • Adjusts Right or Left to Align with Cable Entry Points in Racks and Cabinets
  • Supports 19" Width Rack-Mount Equipment, Such as atch Panels

Specifications:

Components ACCESSORIES
Finish BLACK
Material ALUMINUM
Type LADDER RACK
UNSPSC Code 39131703

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.