CHATSWORTH PRODUCTS (CPI) | 13492-760
CUBE-iT Wall-Mount Floor-Supported Cabinet; Gen 3; 60" H x 27.3" W x 24" D (1520 mm x 693 mm x 610 mm); 33U; Square-Punched Rails; Solid Metal Door; Black

MFR PART #  13492-760
PART #  371833
Minimum 1 Each
Call for Availability

Description

The patented Cube-it Plus Cabinet System is a series of wall-mounted and floor-supported telecommunications enclosures designed to secure communications equipment for a cross connect. Also, the cabinets are copper and fiber ready.

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Multi-compartment NO
Material ALUMINUM/STEEL MIX
Mounting Width 19"
Nema Rating NO
Rack Units 33U
Rail Style TAPPED
Overall Depth GREATER THAN 1’ TO 2’
Seismic Rating NO
Overall Height GREATER THAN 4’ TO 5’
Type WALL-MOUNT
Overall Width GREATER THAN 2’ TO 3’
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.