HID GLOBAL CORPORATION | 1435MSSNN
Stickers, Packaged Tag, HID MIFARE 1K, PROG, F- STD HID AW, B- STD, NO SEQ #, NO SLOT

MFR PART #  1435MSSNN
PART #  572795
Minimum 1 EACH
Call for Availability

Features

  • High security - MIFARE technology ensures mutual authentication, data encryption and unique 32 Bit serial number
  • Proven, reliable technology - offers extremely consistent read range. Use is unaffected by body shielding or variable environmental conditions, even when close to keys and coins
  • Fast processing and data communication - transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • Cost effective - the benefits of contactless smart cards without the cost of rebadging
  • Convenient - easy attachment to ID card or other non-metallic device
  • Long life - the passive, no-battery design allows for 100,000 read/write operations and carries a lifetime warranty
  • Durability - Strong, flexible and resistant to damage
  • Read/write functionality - perfect for multi-functional memory applications
  • Memory specification - 1K Bytes (8,192 bits) or 4K Bytes (32,768 bits); Memory Sector 0 is used as the MIFARE Application Directory (MAD); Unique 4 Bytes (32 bit) ID per card (CSN); Each sector uses two encryption keys - Key "A" to read only, Key "B" to read/write; Each encryption key is 6 Bytes (48 bits)

Specifications:

Color WHITE
Product Type TAG CREDENTIAL
Dimensions APPROX. 1.3" DIA. X .07" THICK
Read Format PROXIMITY MIFARE
Frequency 13.56 MHZ
Sales Category ELECTRIC CARDS AND FOBS
Memory 1K BITS
Slotting NOT SLOTTED
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.