COMMSCOPE | 1658622-6
AMP-LATCH Ribbon Cable Connectors; AMP-LATCH Product Line Wire-to-Board Applies To Wire/Cable Connector Assembly Connector Style: Receptacle

MFR PART #  1658622-6
PART #  345942
Minimum 1 EACH
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 26
Body Features.Number of Rows: 2
Packaging Features.Packagingethod: Tube
Housing Features.UL Flammability Rating: UL 94V-0
Environmental.Operating Temperature (C [F]): -65 +105 [-85 +221]
Body Features.Length (X-Axis) (mm [in]): 37.59 [1.4799]
Industry Standards.UL Rating: Recognized
Body Features.Centerline [in]): 2.54 [0.100]
Housing Features.Mating Alignment: With
Electrical Characteristics.Operating Voltage (V AC): 250
Housing Features.Housing Color: Black
Industry Standards.UL Voltage Rating (V AC): 250
Product Type Features.CSA File Number: LR 71Product Type Features.Shrouded: No
Operation/Application.Application Use: Wire-to-Board
Housing Features.Mating Alignment Type: Polarization
Industry Standards.Agency/Standard: UL, CSA
Body Features.Width (Z-Axis) (mm [in]): 7.49 [0.2949]
Housing Feres.Connector Style: Receptacle
Conditions for Usage.Applies To: Wire/Cable
Electrical Characteristics.Operating Voltage Reference: AC
Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 0.787 0.94 [0.031 0.037]
Dimensions.Profileeight (Y-Axis) (mm [in]): 15.16 [0.5968]
Contact Features.Contact Type: Socket
Product Type Features.Connector Type: Connector Assembly
Product Type Features.UL File Number: E28476
Product Type Features.Series: NOVO
Product Type Features.Product LinAMP-LATCH
Contact Features.Contact Base Material: Phosphor Bronze
Contact Features.Contact Plating, Mating Area, Material: Gold or Palladium Nickel or Performance Based
Termination Features.Wire/Cable Size (AWG): 26 28
Contact Features.Contact DesignTuning Fork
Operation/Application.Contact Transmits (Typical Application): Signal (Data)
Electrical Characteristics.Contact - Rated Current (A): 1
Termination Features.Wire/Cable Size (CMA): 158 296
Termination Features.Wire/Cable Size (mm): 0.08 0.1Body Features.Row-to-Row Spacing (mm [in]): 2.54 [0.100]
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 0.762 [30]

Specifications:

UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.