
ADTRAN INC | 1700530F1
External Backup Power Supply for Netvanta 1500/1600 Switches. Delivers 12V backup power to one of three connected switches (first to fail). Also includes 370W of PoE or PoE+ supplemental power for certain swtiches (check with ADTRAN for switch list).
Description
Redundant and External Power Supply for NetVanta 1500 and 1600 series Ethernet Switches. Includes 3 - Redundant Power Supply ports capable of delivering 12V backup power to one of up to 3 connected switches and 1 - External Power Supply port capable of delivering 370W of 802.3af(PoE) or 802.3at(PoE+) compliant power to capable switches. 8" Width allows 2 units to be mounted side-by-side in a standard 19" Rack. 2M RPS Cable (1700532F1). 2M EPS Cable (1700533F1). Dual 1U 19" mounting shelf (1700534F1).
Features
- Redundant and Extended Power Supply forNetVanta Gigabit switches
- Redundant Power for up to three NetVanta switches
- Enables NetVanta switches to be powered from Dual AC circuits
- Backup 370 watts PoE budget power for NetVanta PoE switches
- Additional 370 watts PoE budget power for NetVanta 1638P
- Half-rack form factor, allowing two NetVanta 1131s to be mounted using the optional dual mounting tray
- Plug-and-play operation - requires no manual configuration
Specifications:
UNSPSC Code | 39120000 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.