ADTRAN INC | 1700611G2
NetVanta 3130 with Enhanced Feature Pack Software with fixed-port ADSL secure access IP router and integral 4-port switch

MFR PART #  1700611G2
PART #  374352
Minimum 1 Each
Call for Availability

Description

Fixed-port ADSL secure access IP router with integral 4-port switch for ADSL, ADSL2 and ADSL2+ networks. ADSL interface supports ITU G.992.1 (G.dmt) Annex A, ITU G.992.2 (G.lite), ITU G.992.3 (G.dmt.bis), ITU G.992.4 (G.lite.bis), ITU G.992.5 (Adsl 2+).Security features include stateful inspection firewall and IPSec VPN support. Routing features include IP routing, static routes, RIP v1/v2, OSPF, and BGP. . Management features include Command Line Interface (Telnet and SSH) and Web GUI (HTTP and HTTPS). Access Controller capable for managing up to 8 NetVanta Access Points. Standalone desktop housing with external power supply.

Features

  • Fixed-port business-class routers for broadband access (Ethernet, ADSL/ADSL2/ADSL2+)
  • Stateful inspection firewall
  • IPSec Virtual Private Network (VPN) tunneling with DES/DES3/AES encryption
  • RIP, OSPF and eBGP/iBGP routing protocol support
  • Wi-Fi access controller capability to manage up to eight NetVanta 150 wireless access points
  • Cable diagnostics to identify and locate Ethernet cable impairments

Specifications:

Device Type STANDALONE
LAN Connectivity 10/100BASET
Primary WAN Connectivity ISDN BRI
Expansion Modules/Slots 4+
Type of Device ROUTER
Number of Lan Ports 3-4
Number of Wan Ports 3-10
UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.